Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROUND 17MM 303 SS CD NMFC#104340

  • Mfr # RD017303-6

  • Zoro # G313866529


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Length Tolerance
+/-2 in
Mechanical Finish
Mill
Outside Diameter Tolerance
0 in/-0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD017303-6
Zoro #
G313866529
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-2 in
Outside Diameter Tolerance
0 in/-0.0017 in
Outside Diameter
17 mm
Overall Length
6 ft

Details

Standards
EN 10088-3, EN 10277, EN 10278
Item
Stainless Steel Rod
Material
Stainless Steel
Mechanical Finish
Mill
Yield Strength
27,550 psi
Rockwell Hardness
83 HRB
Material Grade
303
Tensile Strength
72,500 psi
Shape
Rod
Heat Treatable
Not Heat Treatable
Fabrication
Cold Drawn
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Metric

Description

Stainless Steel Round Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.