Zoro Homepage

ROUND 18MM 303 SS CD NMFC#104340

  • Mfr # RD018303-1

  • Zoro # G813866555


product price: $153.99
/pk 2, $77.00/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Yield Strength
27,550 psi
Overall Length
12 in
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD018303-1
Zoro #
G813866555
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Length Tolerance
+/-1 in
Outside Diameter
18 mm
Outside Diameter Tolerance
0 in/-0.0017 in

Details

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Yield Strength
27,550 psi
Mechanical Finish
Mill
Material Grade
303
Tensile Strength
72,500 psi
Fabrication
Cold Drawn
Item
Stainless Steel Rod
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Rockwell Hardness
83 HRB
System of Measurement
Metric

Description

Stainless Steel Flat Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.