ROUND 18MM 303 SS CD NMFC#104340
Mfr # RD018303-6
Zoro # G013866539
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Mechanical Finish
Mill
Outside Diameter
18 mm
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD018303-6
Zoro #
G013866539
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
18 mm
Outside Diameter Tolerance
0 in/-0.0017 in
Overall Length
6 ft
Length Tolerance
+/-2 in
Details
Standards
EN 10088-3, EN 10277, EN 10278
Item
Stainless Steel Rod
Material
Stainless Steel
Mechanical Finish
Mill
Shape
Rod
Rockwell Hardness
83 HRB
Yield Strength
27,550 psi
Tensile Strength
72,500 psi
Fabrication
Cold Drawn
Material Grade
303
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
System of Measurement
Metric
Description
Stainless Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.