ROUND 20MM 1018 NMFC#104340
Mfr # RD0201018-3
Zoro # G914229112
product price: $139.99
/pk 2, $70.00/ea
Free Shipping & Returns
Key Features
Brinell Hardness
126 BHN
Outside Diameter Tolerance
0 in/-0.002 in
Shape
Rod
Heat Treatment
No Heat Treatment
Mechanical Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD0201018-3
Zoro #
G914229112
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
20 mm
Overall Length
36 in
Details
Brinell Hardness
126 BHN
Shape
Rod
Heat Treatment
No Heat Treatment
Mechanical Finish
Polished
Material Grade
1018
Item
Carbon Steel Rod
Rockwell Hardness
71 HRB
Fabrication
Cold Rolled
Tensile Strength
63,800 psi
Material
Carbon Steel
Tolerance Rating
Undersized
Standards
ASTM A108
Yield Strength
31,175 psi
System of Measurement
Metric
Includes Material Certificate
No Certificates Included
Description
Carbon Steel Round Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.