Zoro Homepage

ROUND 20MM 1045 TGP -.0005" NMFC#104340

  • Mfr # RD02010456-1

  • Zoro # G114229127


product price: $62.69
/pk 2, $31.35/ea

Key Features

Brinell Hardness
163 BHN
Yield Strength
44,950 psi
Standards
ASTM A108
Tolerance Rating
Undersized
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD02010456-1
Zoro #
G114229127
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.0005 in
Outside Diameter
20 mm

Details

Brinell Hardness
163 BHN
Yield Strength
44,950 psi
Standards
ASTM A108
Tolerance Rating
Undersized
Item
Carbon Steel Rod
Shape
Rod
Tensile Strength
81,925 psi
Material Grade
1045
Rockwell Hardness
84 HRB
Mechanical Finish
Polished
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Material
Carbon Steel
System of Measurement
Metric
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Round Bar, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.