Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROUND 20MM 316/316L SS CD NMFC#104340

  • Mfr # RD020316-1

  • Zoro # G914228801


product price: $136.99
/pk 2, $68.50/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Length Tolerance
+/-1 in
Heat Treatable
Not Heat Treatable
Tensile Strength
72,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD020316-1
Zoro #
G914228801
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Length
12 in
Outside Diameter
20 mm
Outside Diameter Tolerance
0 in/-0.002 in

Details

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Heat Treatable
Not Heat Treatable
Tensile Strength
72,500 psi
Fabrication
Cold Drawn
Yield Strength
29,000 psi
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Rockwell Hardness
80 HRB
Shape
Rod
Material Grade
316
Item
Stainless Steel Rod
System of Measurement
Metric

Description

Stainless Steel Flat Bar, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.