ROUND 30MM 1018 TGP -.0005" NMFC#104340
Mfr # RD03010186-1
Zoro # G814229014
product price: $79.89
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Material Grade
1018
Outside Diameter
30 mm
Yield Strength
31,175 psi
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD03010186-1
Zoro #
G814229014
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
30 mm
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.0005 in
Details
Material
Carbon Steel
Material Grade
1018
Yield Strength
31,175 psi
Shape
Rod
Heat Treatment
No Heat Treatment
Rockwell Hardness
71 HRB
Standards
ASTM A108
Fabrication
Cold Rolled
Item
Carbon Steel Rod
Tolerance Rating
Undersized
Tensile Strength
63,800 psi
Mechanical Finish
Polished
Brinell Hardness
126 BHN
System of Measurement
Metric
Includes Material Certificate
No Certificates Included
Description
Carbon Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.