ROUND 3MM 303 SS CD NMFC#104340
Mfr # RD003303-6
Zoro # G813866548
product price: $99.49
/pk 6, $16.58/ea
Free Shipping & Returns
Key Features
Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Overall Length
6 ft
Outside Diameter
3 mm
Fabrication
Cold Drawn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD003303-6
Zoro #
G813866548
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 ft
Outside Diameter
3 mm
Outside Diameter Tolerance
0 in/-0.0012 in
Length Tolerance
+/-2 in
Details
Standards
EN 10088-3, EN 10277, EN 10278
Item
Stainless Steel Rod
Material
Stainless Steel
Fabrication
Cold Drawn
Shape
Rod
Heat Treatable
Not Heat Treatable
Yield Strength
27,550 psi
Mechanical Finish
Mill
Rockwell Hardness
83 HRB
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
72,500 psi
Material Grade
303
System of Measurement
Metric
Description
Stainless Steel Round Bar, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.