Zoro Homepage

ROUND 4MM 1018 NMFC#104340

  • Mfr # RD0041018-6

  • Zoro # G314228951


product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rockwell Hardness
71 HRB
Brinell Hardness
126 BHN
Tensile Strength
63,800 psi
Outside Diameter Tolerance
0 in/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD0041018-6
Zoro #
G314228951
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
6 ft
Outside Diameter
4 mm

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Rockwell Hardness
71 HRB
Brinell Hardness
126 BHN
Tensile Strength
63,800 psi
Heat Treatment
No Heat Treatment
Standards
ASTM A108
Tolerance Rating
Undersized
Shape
Rod
Fabrication
Cold Rolled
Mechanical Finish
Polished
Yield Strength
31,175 psi
Material Grade
1018
System of Measurement
Metric
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Round Bar, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.