Zoro Homepage

ROUND 4MM 1045 TGP -.0005" NMFC#104340

  • Mfr # RD00410458-3

  • Zoro # G613869459


product price: $159.99
/pk 6, $26.67/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Outside Diameter
4 mm
Rockwell Hardness
84 HRB
Heat Treatment
No Heat Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD00410458-3
Zoro #
G613869459
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
4 mm
Outside Diameter Tolerance
0 in/-0.0005 in
Overall Length
36 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Rockwell Hardness
84 HRB
Heat Treatment
No Heat Treatment
Tolerance Rating
Undersized
Fabrication
Cold Rolled
Shape
Rod
Mechanical Finish
Polished
Tensile Strength
81,925 psi
Brinell Hardness
163 BHN
Material Grade
1045
Yield Strength
44,950 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Round Bar, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.