Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROUND 6MM 1018 NMFC#104340

  • Mfr # RD0061018-3

  • Zoro # G414228806


product price: $68.19
/pk 6, $11.37/ea

Key Features

Tolerance Rating
Undersized
Shape
Rod
Brinell Hardness
126 BHN
Standards
ASTM A108
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD0061018-3
Zoro #
G414228806
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
6 mm

Details

Tolerance Rating
Undersized
Shape
Rod
Brinell Hardness
126 BHN
Standards
ASTM A108
Yield Strength
31,175 psi
Item
Carbon Steel Rod
Material
Carbon Steel
Material Grade
1018
Mechanical Finish
Polished
Fabrication
Cold Rolled
Rockwell Hardness
71 HRB
Tensile Strength
63,800 psi
Heat Treatment
No Heat Treatment
System of Measurement
Metric
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Round Bar, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.