Zoro Homepage

ROUND 6MM 316/316L SS CD NMFC#104340

  • Mfr # RD006316-1

  • Zoro # G414228967


product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Shape
Rod
Tensile Strength
72,500 psi
Includes Material Certificate
No Certificates Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD006316-1
Zoro #
G414228967
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
0 in/-0.0012 in
Outside Diameter
6 mm
Overall Length
12 in
Length Tolerance
+/-1 in

Details

Material
Stainless Steel
Standards
EN 10088-3, EN 10277, EN 10278
Shape
Rod
Tensile Strength
72,500 psi
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Item
Stainless Steel Rod
Mechanical Finish
Mill
Fabrication
Cold Drawn
Yield Strength
29,000 psi
Rockwell Hardness
80 HRB
Material Grade
316
System of Measurement
Metric

Description

Stainless Steel Round Bar, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.