ROUND 7MM 316/316L SS CD NMFC#104340
Mfr # RD007316-6
Zoro # G213866476
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Yield Strength
29,000 psi
Outside Diameter
7 mm
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD007316-6
Zoro #
G213866476
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
7 mm
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.0014 in
Length Tolerance
+/-2 in
Details
Standards
EN 10088-3, EN 10277, EN 10278
Item
Stainless Steel Rod
Material
Stainless Steel
Yield Strength
29,000 psi
Mechanical Finish
Mill
Shape
Rod
Tensile Strength
72,500 psi
Rockwell Hardness
80 HRB
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Fabrication
Cold Drawn
Material Grade
316
System of Measurement
Metric
Description
Stainless Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.