Zoro Homepage

ROUND 8MM 12L14 NMFC#104340

  • Mfr # RD00812L14-6

  • Zoro # G913869296


product price: $68.89
/pk 3, $22.96/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Mechanical Finish
Polished
Fabrication
Cold Rolled
Yield Strength
60,175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD00812L14-6
Zoro #
G913869296
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
6 ft
Outside Diameter
8 mm

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Mechanical Finish
Polished
Fabrication
Cold Rolled
Yield Strength
60,175 psi
Material Grade
12L14
Shape
Rod
Heat Treatment
No Heat Treatment
Brinell Hardness
163 BHN
Rockwell Hardness
84 HRB
Tensile Strength
78,300 psi
Tolerance Rating
Undersized
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Round Bar, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.