ROUND 9MM 316TI SS CD NMFC#104340
Mfr # RD009316TI-6
Zoro # G513866510
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Rockwell Hardness
80 HRB
Fabrication
Cold Drawn
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD009316TI-6
Zoro #
G513866510
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-2 in
Overall Length
6 ft
Outside Diameter
9 mm
Outside Diameter Tolerance
0 in/-0.0014 in
Details
Standards
EN 10088-3, EN 10277, EN 10278
Item
Stainless Steel Rod
Material
Stainless Steel
Rockwell Hardness
80 HRB
Fabrication
Cold Drawn
Heat Treatable
Not Heat Treatable
Shape
Rod
Mechanical Finish
Mill
Yield Strength
29,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
72,500 psi
Material Grade
316Ti
System of Measurement
Metric
Description
Stainless Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.