Zoro Homepage

Carbon Steel Rod, 6 ft L, 1 3/8 in Dia.

  • Mfr # 15949_72_0

  • Zoro # G602644760


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-0.125 in
Alloy Type
1018
Diameter Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15949_72_0
Zoro #
G602644760
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Diameter Tolerance
+/-0.002 in
Length
6 ft
Diameter
1 3/8 in
Overall Length
6 ft
Outside Diameter
1 3/8 in
Outside Diameter Tolerance
+/-0.002 in

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 3/8 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Rockwell Hardness 71 HRB, Brinell Hardness 126 BHN, Tensile Strength 64,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.