Zoro Homepage

Round Base Magnet, 11 lb. Pull, PK2

  • Mfr # 10E773

  • Zoro # G4048807


product price: $5.29
/pk 2, $2.65/ea

Key Features

Material
Ceramic
Max. Pull
11 lb
Thickness
0.187 in
Overall Height
3/16 in
Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E773
Zoro #
G4048807
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.187 in
Overall Height
3/16 in
Diameter
1 1/4 in
Hole Dia.
1/8 in
Inside Diameter - Minimum
25/64 in
Inside Diameter - Maximum
25/64 in

Details

Material
Ceramic
Max. Pull
11 lb
Item
Ceramic Magnets
Casing Material
Steel
Stability Temp.
32 Degrees to 180 Degrees F
Color
Silver
Features
Encased
Nonmagnetic Side
Weak Magnet
Weight Capacity
11 lb
Shape
Round
Pull Force - Maximum
11 lbf
Magnetized Direction
Through Thickness
Stability Temperature
180 Degrees F
Ceramic Grade
8

Description

Ceramic Magnets,Round,PK2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.