Zoro Homepage

Round Base Magnet, 12 lb. Pull

  • Mfr # 3DXX7

  • Zoro # G1873505


product price: $4.35
/ea

Key Features

Material
Ceramic
Max. Pull
12 lb
Thickness
0.3 in
Overall Height
19/64 in
Diameter
1 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DXX7
Zoro #
G1873505
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.3 in
Overall Height
19/64 in
Diameter
1 45/64 in
Hole Dia.
1 in
Inside Diameter - Minimum
3/16 in

Details

Material
Ceramic
Max. Pull
12 lb
Item
Ceramic Magnets
Casing Material
Chrome-Plated
Stability Temp.
32 Degrees to 180 Degrees F
Color
Silver
Features
Encased
Nonmagnetic Side
Weak Magnet
Stability Temperature
180 Degrees F
Pull Force - Maximum
12 lbf
Shape
Round
Magnetized Direction
Through Thickness
Ceramic Grade
8
Weight Capacity
12 lb

Description

Ceramic Magnets,Round

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.