Zoro Homepage

Round Base Magnet, 25 lb. Pull

  • Mfr # 6XY87

  • Zoro # G1895354


product price: $4.69
/ea

Key Features

Material
Ceramic Ferrite
Max. Pull
25 lb
Thickness
0.315 in
Overall Height
5/16 in
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XY87
Zoro #
G1895354
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.315 in
Overall Height
5/16 in
Diameter
2 in
Hole Dia.
1/5 in
Inside Diameter - Maximum
13/64 in
Inside Diameter - Minimum
55/64 in

Details

Material
Ceramic Ferrite
Max. Pull
25 lb
Item
Ceramic Magnets
Casing Material
Steel
Stability Temp.
32 Degrees to 150 Degrees F
Color
Silver
Features
Encased
Nonmagnetic Side
Weak Magnet
Weight Capacity
25 lb
Shape
Round
Ceramic Grade
8
Stability Temperature
150 Degrees F
Magnetized Direction
Through Thickness
Pull Force - Maximum
25 lbf

Description

Ceramic Magnets,Round

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.