Zoro Homepage

Round Base Magnet, 65 lb. Pull

  • Mfr # 6XY89

  • Zoro # G3350602


product price: $6.39
/ea

Key Features

Material
Ceramic Ferrite
Max. Pull
65 lb
Thickness
0.375 in
Overall Height
3/8 in
Diameter
2 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XY89
Zoro #
G3350602
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.375 in
Overall Height
3/8 in
Diameter
2 39/64 in
Hole Dia.
1/4 in
Inside Diameter - Maximum
1/4 in
Inside Diameter - Minimum
1 in

Details

Material
Ceramic Ferrite
Max. Pull
65 lb
Item
Ceramic Magnets
Casing Material
Steel
Stability Temp.
32 Degrees to 150 Degrees F
Color
Silver
Features
Encased
Nonmagnetic Side
Weak Magnet
Magnetized Direction
Through Thickness
Ceramic Grade
8
Stability Temperature
150 Degrees F
Weight Capacity
65 lb
Shape
Round
Pull Force - Maximum
65 lbf

Description

Ceramic Magnets,Round

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.