Zoro Homepage

Round Base Magnet, 95 lb. Pull

  • Mfr # 3LJY3

  • Zoro # G4763053


product price: $10.79
/ea

Key Features

Material
Ceramic
Max. Pull
95 lb
Thickness
0.44 in
Overall Height
7/16 in
Diameter
3 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LJY3
Zoro #
G4763053
UPC #
095421072231
Country of Origin
China

Dimensions

Thickness
0.44 in
Overall Height
7/16 in
Diameter
3 13/64 in
Hole Dia.
1/3 in
Inside Diameter - Minimum
9/32 in
Inside Diameter - Maximum
9/32 in

Details

Material
Ceramic
Max. Pull
95 lb
Item
Ceramic Magnets
Casing Material
Nickel-Plated
Color
Silver
Features
Encased
Nonmagnetic Side
Weak Magnet
Stability Temperature
0 Degrees F
Pull Force - Maximum
95 lbf
Magnetized Direction
Through Thickness
Ceramic Grade
8
Weight Capacity
95 lb
Shape
Round

Description

Magnetic Round Base, Nickel-Plated, 95-lbs. of Pull

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.