Zoro Homepage

Round Blank, Straight, 2-1/2" L, 3/16" dia.

  • Mfr # 701-003550

  • Zoro # G0995132


product price: $7.49
/ea
Sold in multiples of 14 for $104.86

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
3/16"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-003550
Zoro #
G0995132
UPC #
-
Country of Origin
United States

Dimensions

Size
3/16"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
2 1/2 in
Diameter
3/16"
Dimension Type
Fractional Inch
Length
2-1/2"
Size-Diameter
3/16 in
Size - Decimal
3/16 in - 0.1875

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish
Ground
Decimal Equivalent
0.1875
Material
C2 Multigrain Carbide
Features
Straight
Drill Blank Shape
Rod
Primary Material Application
All Materials
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Finish - Machining
Ground
Rockwell Hardness
92 Ra

Description

Round Blank, Fractional Inch, Carbide, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.