Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Straight, 3" L, 3/32" dia.

  • Mfr # 701-002055

  • Zoro # G0953701


product price: $5.75
/ea
Sold in multiples of 18 for $103.50

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
3/32"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-002055
Zoro #
G0953701
UPC #
-
Country of Origin
United States

Dimensions

Size
3/32"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
3 in
Diameter
3/32"
Length
3"
Dimension Type
Fractional Inch
Size - Decimal
3/32 in - 0.0938
Size-Diameter
3/32 in

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Drill Blank Shape
Rod
Finish
Ground
Features
Straight
Material
C2 Multigrain Carbide
Decimal Equivalent
0.0938
Rockwell Hardness
92 Ra
Secondary Material Application
Hardened Steel
Primary Material Application
All Materials
Secondary Material Application ISO Code
H
Finish - Machining
Ground

Description

Round Blank, Fractional Inch, Carbide, 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.