Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Straight, 63.50mm L, 3mm dia.

  • Mfr # 701-002360

  • Zoro # G0971798


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
3.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-002360
Zoro #
G0971798
UPC #
-
Country of Origin
United States

Dimensions

Size
3.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
1 1/2 in
Diameter
3mm
Length
63.50mm
Dimension Type
Metric
Size-Diameter
3.00 mm
Size - Decimal
3.00mm - 0.1181

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide
Decimal Equivalent
0.1181
Features
Straight
Finish
Ground
Rockwell Hardness
92 Ra
Finish - Machining
Ground
Secondary Material Application ISO Code
H
Primary Material Application
All Materials
Secondary Material Application
Hardened Steel

Description

Round Blank, Metric, Carbide, 3.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.