Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Unfinished, 10.0mm dia.

  • Mfr # 701-005365F

  • Zoro # G0953692


product price: $41.39
/ea
Sold in multiples of 3 for $124.17

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
10.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
102.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701-005365F
Zoro #
G0953692
UPC #
888226202985
Country of Origin
United States

Dimensions

Size
10.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
102.00 mm
Diameter
10mm
Length
102mm
Dimension Type
Metric
Size - Decimal
10.00mm - 0.3937
Size-Diameter
10.00 mm

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Decimal Equivalent
0.3937
Drill Blank Shape
Rod
Finish
Ground
Material
C2 Multigrain Carbide
Secondary Material Application ISO Code
H
Rockwell Hardness
92 Ra
Secondary Material Application
Hardened Steel
Primary Material Application
All Materials
Finish - Machining
Ground

Description

Round Blank, Metric, Carbide, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.