Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Unfinished, 1.0mm dia.

  • Mfr # 701-001201

  • Zoro # G0953640


product price: $3.55
/ea
Sold in multiples of 29 for $102.95

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
1.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
38.10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-001201
Zoro #
G0953640
UPC #
888226164894
Country of Origin
United States

Dimensions

Size
1.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
38.10 mm
Diameter
1mm
Length
149mm
Dimension Type
Metric
Size-Diameter
1.00 mm
Size - Decimal
1.00mm - 0.0394

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Drill Blank Shape
Rod
Finish
Ground
Decimal Equivalent
0.0394
Material
C2 Multigrain Carbide
Secondary Material Application ISO Code
H
Rockwell Hardness
92 Ra
Primary Material Application
All Materials
Secondary Material Application
Hardened Steel
Finish - Machining
Ground

Description

Round Blank, Metric, Carbide, 1.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.