Zoro Homepage

Round Blank, Unfinished, 11/64" dia.

  • Mfr # 702-101200

  • Zoro # G0963179


product price: $55.15
/ea
Sold in multiples of 2 for $110.30

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
11/64"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-101200
Zoro #
G0963179
UPC #
888226091657
Country of Origin
United States

Dimensions

Size
11/64"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
Diameter
11/64"
Length
12"
Dimension Type
Fractional Inch
Size-Diameter
11/64 in
Size - Decimal
11/64 in - 0.1719

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.1719
Material
C2 Multigrain Carbide
Drill Blank Shape
Rod
Finish
Ground
Secondary Material Application ISO Code
H
Rockwell Hardness
92 Ra
Primary Material Application
All Materials
Finish - Machining
Ground
Secondary Material Application
Hardened Steel

Description

Round Blank, Fractional Inch, Carbide, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.