Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Unfinished, 15/64" dia.

  • Mfr # 702-101650

  • Zoro # G0990783


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
15/64"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-101650
Zoro #
G0990783
UPC #
888226091749
Country of Origin
United States

Dimensions

Size
15/64"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
Diameter
15/64"
Dimension Type
Fractional Inch
Length
12"
Size - Decimal
15/64 in - 0.2344
Size-Diameter
15/64 in

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
C2 Multigrain Carbide
Drill Blank Shape
Rod
Finish
Ground
Decimal Equivalent
0.2344
Primary Material Application
All Materials
Finish - Machining
Ground
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Rockwell Hardness
92 Ra

Description

Round Blank, Fractional Inch, Carbide, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.