Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Unfinished, 16.0mm dia.

  • Mfr # 701-006352A

  • Zoro # G0990497


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
16.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
127.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-006352A
Zoro #
G0990497
UPC #
888226203111
Country of Origin
United States

Dimensions

Size
16.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
127.00 mm
Diameter
16mm
Dimension Type
Metric
Length
127mm
Size-Diameter
16.00 mm
Size - Decimal
16.00mm - 0.6299

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Decimal Equivalent
0.6299
Material
C2 Multigrain Carbide
Drill Blank Shape
Rod
Finish
Ground
Rockwell Hardness
92 Ra
Primary Material Application
All Materials
Secondary Material Application ISO Code
H
Finish - Machining
Ground
Secondary Material Application
Hardened Steel

Description

Round Blank, Metric, Carbide, 16.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.