Zoro Homepage

Round Blank, Unfinished, 17/64" dia.

  • Mfr # 702-101800

  • Zoro # G0990978


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
17/64"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-101800
Zoro #
G0990978
UPC #
888226091787
Country of Origin
United States

Dimensions

Size
17/64"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
Diameter
17/64"
Dimension Type
Fractional Inch
Length
12"
Size - Decimal
17/64 in - 0.2656
Size-Diameter
17/64 in

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish
Unground
Drill Blank Shape
Rod
Decimal Equivalent
0.2656
Material
C2 Multigrain Carbide
Rockwell Hardness
92 Ra
Primary Material Application
All Materials
Finish - Machining
Unground
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H

Description

Round Blank, Fractional Inch, Carbide, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.