Zoro Homepage

Round Blank, Unfinished, 27/64" dia.

  • Mfr # 702-102770

  • Zoro # G0963343


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
27/64"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-102770
Zoro #
G0963343
UPC #
888226153461
Country of Origin
United States

Dimensions

Size
27/64"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
Diameter
27/64"
Length
12"
Dimension Type
Fractional Inch
Size - Decimal
27/64 in - 0.4219
Size-Diameter
27/64 in

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.4219
Finish
Ground
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide
Rockwell Hardness
92 Ra
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Primary Material Application
All Materials
Finish - Machining
Ground

Description

Round Blank, Fractional Inch, Carbide, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.