Zoro Homepage

Round Blank, Unfinished, 3/4" dia.

  • Mfr # 701-006950

  • Zoro # G0990479


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
3/4"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-006950
Zoro #
G0990479
UPC #
888226090346
Country of Origin
United States

Dimensions

Size
3/4"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
6 in
Diameter
3/4"
Length
6"
Dimension Type
Fractional Inch
Size - Decimal
3/4 in - 0.7500
Size-Diameter
3/4 in

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.7500
Finish
Ground
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide
Secondary Material Application
Hardened Steel
Rockwell Hardness
92 Ra
Finish - Machining
Ground
Primary Material Application
All Materials
Secondary Material Application ISO Code
H

Description

Round Blank, Fractional Inch, Carbide, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.