Zoro Homepage

Round Blank, Unfinished, 3/8" dia.

  • Mfr # 702-001700

  • Zoro # G0995029


product price: $10.85
/ea
Sold in multiples of 9 for $97.65

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
3/8"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-001700
Zoro #
G0995029
UPC #
888226090667
Country of Origin
United States

Dimensions

Size
3/8"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
1 1/2 in
Diameter
3/8"
Dimension Type
Fractional Inch
Length
1-1/2"
Size-Diameter
3/8 in
Size - Decimal
3/8 in - 0.3750

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.3750
Material
C2 Multigrain Carbide
Drill Blank Shape
Rod
Finish
Ground
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Rockwell Hardness
92 Ra
Primary Material Application
All Materials
Finish - Machining
Ground

Description

Round Blank, Fractional Inch, Carbide, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.