Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Unfinished, 5/32" dia.

  • Mfr # 702-101050

  • Zoro # G0991197


product price: $32.95
/ea
Sold in multiples of 4 for $131.80

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
5/32"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-101050
Zoro #
G0991197
UPC #
888226091626
Country of Origin
United States

Dimensions

Size
5/32"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
Diameter
5/32"
Dimension Type
Fractional Inch
Length
12"
Size-Diameter
5/32 in
Size - Decimal
5/32 in - 0.1562

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish
Unground
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide
Decimal Equivalent
0.1563
Rockwell Hardness
92 Ra
Secondary Material Application ISO Code
H
Finish - Machining
Unground
Secondary Material Application
Hardened Steel
Primary Material Application
All Materials

Description

Round Blank, Fractional Inch, Carbide, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.