Zoro Homepage

Round Blank, Unfinished, 6.0mm dia.

  • Mfr # 701-003780A

  • Zoro # G0990250


product price: $7.79
/ea
Sold in multiples of 13 for $101.27

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
6.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
50.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-003780A
Zoro #
G0990250
UPC #
888226117500
Country of Origin
United States

Dimensions

Size
6.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
50.00 mm
Diameter
6mm
Length
50mm
Dimension Type
Metric
Size - Decimal
6.00mm - 0.2362
Size-Diameter
6.00 mm

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Finish
Ground
Material
C2 Multigrain Carbide
Decimal Equivalent
0.2362
Drill Blank Shape
Rod
End Type- Holemaking
Single End
Rockwell Hardness
92 Ra
Secondary Material Application ISO Code
H
Primary Material Application
All Materials
Finish - Machining
Ground
Secondary Material Application
Hardened Steel

Description

Round Blank, Metric, Carbide, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.