Zoro Homepage

Round Blank, Unfinished, 8.0mm dia.

  • Mfr # 701-004696

  • Zoro # G0972209


product price: $20.29
/ea
Sold in multiples of 5 for $101.45

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
8.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
76.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-004696
Zoro #
G0972209
UPC #
888226124096
Country of Origin
United States

Dimensions

Size
8.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
76.00 mm
Diameter
8mm
Dimension Type
Metric
Length
76mm
Size - Decimal
8.00mm - 0.3150
Size-Diameter
8.00 mm

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Drill Blank Shape
Rod
Decimal Equivalent
0.3150
Finish
Ground
Material
C2 Multigrain Carbide
Rockwell Hardness
92 Ra
Primary Material Application
All Materials
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Finish - Machining
Ground

Description

Round Blank, Metric, Carbide, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.