Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Unfinished, 8.0mm dia.

  • Mfr # 702-102160

  • Zoro # G0991151


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
8.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
304.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-102160
Zoro #
G0991151
UPC #
888226194365
Country of Origin
United States

Dimensions

Size
8.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
304.80 mm
Diameter
8mm
Dimension Type
Metric
Length
304.80mm
Size - Decimal
8.00mm - 0.3150
Size-Diameter
8.00 mm

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Material
C2 Multigrain Carbide
Finish
Ground
Decimal Equivalent
0.3150
Drill Blank Shape
Rod
Secondary Material Application
Hardened Steel
Finish - Machining
Ground
Primary Material Application
All Materials
Rockwell Hardness
92 Ra
Secondary Material Application ISO Code
H

Description

Round Blank, Metric, Carbide, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.