Zoro Homepage

Round Blank, Unfinished, 9/16" dia.

  • Mfr # 702-007800

  • Zoro # G0995272


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
9/16"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-007800
Zoro #
G0995272
UPC #
888226091312
Country of Origin
United States

Dimensions

Size
9/16"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
6 in
Diameter
9/16"
Dimension Type
Fractional Inch
Length
6"
Size - Decimal
9/16 in - 0.5625
Size-Diameter
9/16 in

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.5625
Drill Blank Shape
Rod
Finish
Unground
Material
C2 Multigrain Carbide
Secondary Material Application
Hardened Steel
Finish - Machining
Unground
Secondary Material Application ISO Code
H
Primary Material Application
All Materials
Rockwell Hardness
92 Ra

Description

Round Blank, Fractional Inch, Carbide, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.