Round Eye Nut, M6-1.00 Thread Size, 8-1/2 mm Thread Lg, Steel, Zinc Plated, 4 PK
Mfr # RN5820600-004P2
Zoro # G3144644
product price:Â $10.45
/pk 4, $2.61/eaKey Features
Thread Length
8-1/2 mm
Eye Shape
Round
Material
Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RN5820600-004P2
Zoro #
G3144644
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M6-1.00
Thread Length
8-1/2 mm
Eye Inside Diameter
20 mm
Eye Outside Diameter
36 mm
Overall Height
36 mm
Eye inside Diameter
20 mm
Eye Outside Dia.
36 mm
Eye Inside Dia.
20 mm
Details
Item
Eye Nut
Eye Shape
Round
Material
Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
Working Load Limit
154 lb
System of Measurement
Metric
Type
Standard Lifting
Thread Pitch
1 mm
Pack Size
Small Pack
Working Load Limit (Lb.)
154
Description
Eye Nut, Finish Zinc-Plated, Material Steel, Thread Size M6x1.00, Thread Length 8.5 mm, Eye Shape Round, Eye Inside Diameter 20 mm, Eye Outside Diameter 36 mm, Overall Height 36 mm, Working Load Limit 154 lb, System of Measurement Metric, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.