Zoro Homepage

Round Folding Table, 60" dia. W, 30" H, Blow Molded Polypropylene Top, White

  • Mfr # 4NHN3

  • Zoro # G3105891


product price: $165.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
60" dia.
Height
30"
Diameter
60"
Tabletop Material
Blow Molded Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NHN3
Zoro #
G3105891
UPC #
190735516805
Country of Origin
China

Dimensions

Width
60" dia.
Height
30"
Diameter
60"
Top Thickness
2"
Leg End Diameter
1 1/4 in
Overall Diameter
60 in
Overall Height - Maximum
30 in
Folded Height
2 1/8 in
Tabletop Thickness
2 in
Frame Material Thickness
19 ga
Height Adjustability
Fixed Height

Details

Item
Folding Table
Shape
Round
Tabletop Material
Blow Molded Polypropylene
Tabletop Color
White
Frame Color
Gray
Frame Material
Steel
Edge Type
Bullnose
Leg Type
Straight
Assembled/Unassembled
Assembled
Color
White, Gray (Frame)
Load Rating
200 lb.
Table Material
Blow Molded Polypropylene
Material
Blow Molded Polypropylene
Surface Material
Blow Molded Polypropylene
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Edge Color
White
Type
Folding Table
Assembly
Assembled
Weight Capacity
200 lb
Edge Shape
Bullnose
Includes Handle
No Handle
Folding Tabletop
Not Foldable
Tabletop Surface Material
Polypropylene
Ganging
Not Gangable
Frame Finish
Powder Coated
Leg End Shape
Circle
Support Attachment
Hardware
Tabletop Texture
Textured
Table Weight
41 lb
Tabletop Structural Material
Polypropylene
Foot Type
Protective Tips
Support Style
Independent Legs
Nesting
Not Nestable
Foot Material
Polypropylene
Number of Feet
4
Includes Cord Management
No Cord Management
Rolling
Not Rolling
Folding Legs
Folding
Number of Power Outlets
0
Tabletop Shape
Circle
Includes Modesty Panel
No Modesty Panel
Product Type
Folding Table

Description

Folding Table, Surface Material Blow Molded Polypropylene, Round, Diameter 60 in, Height 30 in, Tabletop Color Family White, Tabletop Color White, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color White, Edge Type Bullnose, Leg Type Straight, Table Material Blow Molded Polypropylene, Top Thickness 2 in, Load Rating 200 lb, Standards Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.