Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Head Grooved Pin Ust 36-2 50 PK

  • Mfr # M39760.014.0004

  • Zoro # G3416911


product price: $7.15
/pk 50, $0.14/ea

Key Features

Pin Item
Round Head Grooved Pin
System of Measurement
Metric
Basic Material
Steel
Material Grade
Ust 36-2
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39760.014.0004
Zoro #
G3416911
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
1.4 mm
Overall Length
4 mm
Head Dia. (In.)
2,4mm
Length (In.)
4mm
Number of Sizes
1
Dia.
1.4mm
Shank Length
4 mm
Pin Diameter
1.4 mm

Details

Pin Item
Round Head Grooved Pin
System of Measurement
Metric
Basic Material
Steel
Material Grade
Ust 36-2
Fastener Finish
Plain
Standards
DIN 1476
Item
Grooved Pin,1.4mm dia,4mm L,PK50
Finish
Plain
Material
Steel
Number of Pieces
1
Type
Round
Number of pieces
1
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Product Type
Grooved Pin
Pack Size
Small Pack
Pin Type
Round Head

Description

Grooved Pin,1.4mm dia,4mm L,PK50, System of Measurement Metric, Pin Diameter 1.4 mm, Shank Length 4 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.