Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Head Grooved Pin Ust 36-2 50 PK

  • Mfr # M39760.040.0008

  • Zoro # G3416659


product price: $6.39
/pk 50, $0.13/ea

Key Features

Pin Item
Round Head Grooved Pin
System of Measurement
Metric
Basic Material
Steel
Material Grade
Ust 36-2
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39760.040.0008
Zoro #
G3416659
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
8 mm
Pin Dia.
4 mm
Head Dia. (In.)
7mm
Length (In.)
8mm
Number of Sizes
1
Dia.
4mm
Pin Diameter
4 mm
Shank Length
8 mm

Details

Pin Item
Round Head Grooved Pin
System of Measurement
Metric
Basic Material
Steel
Material Grade
Ust 36-2
Fastener Finish
Plain
Standards
DIN 1476
Finish
Plain
Type
Round
Number of Pieces
1
Material
Steel
Item
Grooved Pin,4mm dia,8mm L,PK50
Number of pieces
1
Pin Type
Round Head
Product Type
Grooved Pin
Pack Size
Small Pack
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced

Description

Grooved Pin,4mm dia,8mm L,PK50, System of Measurement Metric, Pin Diameter 4 mm, Shank Length 8 mm, Pin Type Round Head, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1476, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.