Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Indicator Light, Green, 120VAC, Standards: RoHs

  • Mfr # 24M117

  • Zoro # G4679927


product price: $6.55
/ea

Key Features

Voltage
110V AC
Color
Green
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24M117
Zoro #
G4679927
UPC #
190735435724
Country of Origin
Korea, Republic of

Dimensions

Size
12mm Mounting dia
Panel Thickness
Up to 0.160 in
Manufacturer Warranty Length
3 yr
Stem Thread Size
M12
Overall Height
0.53 in
Overall Depth
1.4 in
Panel Cutout Diameter
12 mm
Overall Width
0.53 in

Details

Item
Raised Panel Light
Voltage
110V AC
Color
Green
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
Electrical Connection
0.11 Male Quick Disconnect
IP Rating
IP40
Average Life
100,000 hr
Standards
cRUus, RoHS
Current Drawn
4 mA
Body Material
ABS/Brass Plated Chrome
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
110 V AC
Includes Lens
Lens Included
NEMA Enclosure Rating
No Enclosure
Lens Color
Green
Series
M12
Lamp Color
Green
Head Style
Raised

Description

Raised Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 110V AC, Size 12mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.