Round Nut, 360 Brass, 1/2-10, PK15
Mfr # RDNTBSR1210
Zoro # G7046042
product price: $83.29
/pk 15, $5.55/eaSold in multiples of 2 for $166.58
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nut Style
Round Nut
Material
Brass
Thread Direction
Right Hand
For Screw Type
Acme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDNTBSR1210
Zoro #
G7046042
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
1/2"-10
Screw Diameter
0.5 in
Details
Item
Round Nut
System of Measurement
Inch
Nut Style
Round Nut
Material
Brass
Thread Direction
Right Hand
For Screw Type
Acme
Turns per Inch
10
Nut Type
Round
Description
Round Nut, Screw Diameter 0.5 in, Turns per Inch 10, Thread Direction Right Hand, Material Brass, For Screw Type Acme, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.