Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Nut, 360 Brass, 7/8-6, PK5

  • Mfr # RDNTBSL786

  • Zoro # G6532951


product price: $63.29
/pk 5, $12.66/ea
Sold in multiples of 2 for $126.58

Key Features

System of Measurement
Inch
Nut Style
Round Nut
Material
Brass
Thread Direction
Left Hand
Turns per Inch
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDNTBSL786
Zoro #
G6532951
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
7/8"-6
Screw Diameter
0.875 in

Details

Item
Round Nut
System of Measurement
Inch
Nut Style
Round Nut
Material
Brass
Thread Direction
Left Hand
Turns per Inch
6
For Screw Type
Acme
Nut Type
Round

Description

Round Nut, Screw Diameter 0.875 in, Turns per Inch 6, Thread Direction Left Hand, Material Brass, For Screw Type Acme, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.