Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK
- Mfr # FCSW916MP 250 FC.SW.1SH916.MP
- Zoro # G4709187
product price:Â
$
6.59
/pk of 52, $0.13/ea
Key Features
Diameter
9/16 in
Fits Bolt Head Style
Round Poke
Color
Maple
Material
Wood
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCSW916MP 250 FC.SW.1SH916.MP
- Zoro #
- G4709187
- UPC #
- 663807283061
- Country of Origin
- United States
Dimensions
- Diameter
- 9/16 in
- For Use with Screw Size
- #1 to 1/2 in
- Maximum Head Height
- 6 in
Details
- Item
- Self-Adhesive Screw Cap
- Fits Bolt Head Style
- Round Poke
- Color
- Maple
- Material
- Wood
- Finish
- Plain
- System of Measurement
- Inch
- Type
- Self-Adhesive Screw Cap
- Pack Size
- Small
- Drive Type
- No Drive
- Shell Material
- Wood
- Wire Color
- Unfinished Maple
Description
Screw Cap, Material Wood, Color Unfinished Maple, System of Measurement Inch, Diameter 9/16 in, For Use with Screw Size #1 to 1/2 in, Maximum Head Height 6 in, Pack Size Small, Package Quantity 52
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.