Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Preclean Bottle, 125ml, PK24

  • Mfr # 3TRK8

  • Zoro # G4724684


product price: $40.89
/pk 24, $1.70/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TRK8
Zoro #
G4724684
UPC #
-
Country of Origin
United States

Dimensions

Diameter
42 mm
Labware Height - English
4.9 in
Labware Screw Closure Size
20-410 mm
Labware Height - Metric
125 mm
Screw Closure Size
20-410 mm
Height
125mm
Overall Height - Metric
125 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
42 mm

Details

Item
Precleaned Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
120mL/ 4 oz.
Labware Nominal Capacity - Metric
120 mL
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
F217
Labware Nominal Capacity - English
4 oz
Labware Closure Type
Screw On
Standards
EPA Protocol C
Labware Body Material
HDPE
Labware Capacity - English
4 oz
Labware Capacity - Metric
120 mL
Labware Closure Material
Polypropylene
Pre-Cleaned
Trace Metals
Labware Clarity
Translucent
Labware Closure Color
Blue
Includes Closure
Yes
Labware Closure Liner Design
Flat
Labware Body Color
White
Graduation Range
Not Specified
Nominal Capacity - Metric
120 mL
Graduated
No
Body Material
HDPE
Closure Type
Screw On
Body Color
White
Clarity
Translucent
Closure Color
Blue
Closure Included
Yes
Capacity - Metric
125 mL
Capacity - English
4 fl oz
Closure Liner Material
Foam
Basic Material
Plastic
Nominal Capacity - English
4 oz
Bottle Type
Sampling
Closure Liner Design
Flat

Description

Precleaned Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 42 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 125 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 20-410 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.