Zoro Homepage

Round Preclean Bottle, 250ml, PK24

  • Mfr # 3TRL2

  • Zoro # G4731325


product price: $45.69
/pk 24, $1.90/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TRL2
Zoro #
G4731325
UPC #
-
Country of Origin
United States

Dimensions

Diameter
52 mm
Labware Height - Metric
157 mm
Labware Height - English
6.2 in
Screw Closure Size
24-410 mm
Labware Screw Closure Size
24-410 mm
Height
157mm
Overall Height - Metric
157 mm
Body Diameter - Metric
52 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow

Details

Item
Precleaned Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
250mL/ 8 oz.
Labware Capacity - Metric
250 mL
Pre-Cleaned
Trace Metals
Labware Closure Liner Design
Flat
Labware Nominal Capacity - Metric
250 mL
Labware Capacity - English
8 oz
Graduation Range
Not Specified
Labware Clarity
Translucent
Labware Nominal Capacity - English
8 oz
Labware Closure Color
Blue
Labware Closure Liner Material
F217
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Standards
EPA Protocol C
Labware Closure Material
Polypropylene
Labware Body Material
HDPE
Includes Closure
Yes
Labware Body Color
White
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Basic Material
Plastic
Clarity
Translucent
Graduated
No
Closure Liner Material
Foam
Bottle Type
Sampling
Nominal Capacity - English
8 oz
Closure Liner Design
Flat
Closure Included
Yes
Nominal Capacity - Metric
250 mL
Capacity - English
8 fl oz
Body Material
HDPE
Body Color
White
Capacity - Metric
250 mL
Closure Type
Screw On
Closure Color
Blue

Description

Precleaned Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 52 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 157 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 24-410 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.