Round Punch, 2 In
Mfr # TT13G25806G
Zoro # G8958494
product price: $28.29
/eaKey Features
Impact Rated
No
Material
Steel
Hole Size (In.)
2 in
Type
Round Punch
Use With
Manual Punch Driver Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT13G25806G
Zoro #
G8958494
UPC #
190735467961
Country of Origin
China
Dimensions
Hole Size (In.)
2 in
Details
Impact Rated
No
Item
Round Punch
Material
Steel
Type
Round Punch
Use With
Manual Punch Driver Set
Description
Round Punch, Round Punch, Hole Size (In.) 2 in, Use With Manual Punch Driver Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.