Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Spacer, #10 Screw Size, Nylon, 5/8 in Overall Lg, 1000 PK

  • Mfr # 371010RSN

  • Zoro # G4814879


product price: $61.59
/pk 1000, $0.06/ea

Key Features

System of Measurement
Inch
For Screw Size
#10
Material
Nylon
Outside Diameter
3/8"
Spacer Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
371010RSN
Zoro #
G4814879
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Overall Length
5/8 in
Outside Diameter
3/8"
Size
10 x 5/8 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Spacer Shape
Round

Description

10X5/8 Three Eighths Round Standard Spacer Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.